This item is Discontinued.

Movincool PortableAirConditioner, 1500sqft, Black Climate Pro X26

This item is Discontinued.

Movincool

PortableAirConditioner, 1500sqft, Black (Discontinued)

Mfr # Climate Pro X26
Zoro # G1271348
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Climate Pro X26
Zoro #
G1271348
UPC #
-
Country of Origin
Japan

Dimensions

Width
22 in
Height
51 in
Depth
29 in
Power Cord Length
6 ft
Max. Exhaust Hose Length
45 ft
Max. Supply Hose Length
60 ft
Dimensions
51 in H x 22 in W x 29 in D

Details

Item
Portable Air Conditioner
Voltage
208/230V AC
Phase
Single
Watts
2,700 W
Includes
(2) Cold Air Nozzle
Number of Speeds
3
Programming Capability
Weekly Schedules
Exhaust Air Flow
1,260 cfm, 1,370 cfm, 1,475 cfm
BtuH Cooling - DOE SACC
3800
EER
9.0
Duty Rating
Heavy Duty
Cooling Capacity
24,000 BtuH
System Cooling Method
Air-Cooled Single-Hose
Smart Connectivity
No Connectivity
Control Type
Electronic
Remote Control Functions
No Remote Control
Standards
UL 60335-1, UL 60335-2-44
Condensate Tank Capacity
5 gal
NEMA Plug Configuration - HVAC
6-20P
Amps
12.4 A
Operation Mode - HVAC
Cooling Only
Sound Level
69 dBA
Supply Air Flow
595 cfm, 650 cfm, 700 cfm
Hz
60 Hz
Ambient Operating Range
70 Degrees to 113 Degrees F
Cool Air Discharge
Adjustable Nozzle
Coverage Area - Maximum
1,500 sq ft
Refrigerant Type
R-410A
Power Source
Plug-In
Includes Tank
Condensate Tank Included
Compressor Technology
Variable Output (Inverter)
For Location
Indoor
Cooling Capacity - Maximum
24,000 BtuH
Cooling Ambient Temperature - Maximum
113 Degrees F
Mobility
Wheels
Color
Black
Coverage Area - Minimum
1,400 sq ft
Includes Air Filter
Air Filter Included
Cooling Ambient Temperature - Minimum
70 Degrees F
Power Source - TS Only
Plug-In
Power Source - old
Plug-In

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 1,400 to 1,500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 24,000 BtuH, Heating Method Not Applicable, 9.0 EER, 12.4 A Amps, 2,700 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, 208/230V AC, 6-20P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Programming Capability Weekly Schedules

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.