This item is Discontinued.

Movincool PortableAirConditioner, 2500sqft, Black Climate Pro K60

PortableAirConditioner, 2500sqft, Black (Discontinued)

  • Mfr # Climate Pro K60
  • Zoro # G4337725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro K60
Zoro #
G4337725
UPC #
-
Country of Origin
Japan

Dimensions

Width
31 in
Height
64 in
Depth
55 in
Max. Exhaust Hose Length
100 ft
Max. Supply Hose Length
40 ft
Power Cord Length
6 ft
Dimensions
64 in H x 31 in W x 55 in D

Details

Item
Portable Air Conditioner
Voltage
208/230V AC
Phase
Single
Watts
7,600 W
Number of Speeds
3
BtuH Cooling - DOE SACC
3800
Duty Rating
Heavy Duty
Cooling Capacity
60,000 BtuH
Control Type
Electronic
Condensate Tank Capacity
5 gal
Hz
60 Hz
Ambient Operating Range
65 Degrees to 105 Degrees F
Programming Capability
Weekly Schedules
Supply Air Flow
1,650 cfm, 1,710 cfm, 1,770 cfm
Operation Mode - HVAC
Cooling Only
NEMA Plug Configuration - HVAC
6-50P
Remote Control Functions
No Remote Control
Exhaust Air Flow
2,400 cfm
EER
8.0
Sound Level
71 dBA
Standards
UL 60335-1, UL 60335-2-46
System Cooling Method
Air-Cooled Single-Hose
Smart Connectivity
No Connectivity
Amps
34 A
Cool Air Discharge
Louvers
Color
Black
Includes Tank
Condensate Tank Included
Drain Type
Built-In Condensate Pump
For Location
Indoor
Cooling Capacity - Maximum
60,000 BtuH
Mobility
Wheels
Cooling Ambient Temperature - Maximum
105 Degrees F
Coverage Area - Minimum
2,000 sq ft
Compressor Technology
Variable Output (Inverter)
Includes Air Filter
Air Filter Included
Power Source
Plug-In
Coverage Area - Maximum
2,500 sq ft
Refrigerant Type
R-410A
Cooling Ambient Temperature - Minimum
65 Degrees F

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 2,000 to 2,500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 60,000 BtuH, Heating Method Not Applicable, 8.0 EER, 34 A Amps, 7,600 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-50P, 208/230V AC, 6-50P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Programming Capability Weekly Schedules

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.