This item is Discontinued.

Movincool PortableAirConditioner, 1500sqft, Black Climate Pro K24

This item is Discontinued.

Movincool

PortableAirConditioner, 1500sqft, Black (Discontinued)

Mfr # Climate Pro K24
Zoro # G1271278
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Climate Pro K24
Zoro #
G1271278
UPC #
-
Country of Origin
Japan

Dimensions

Width
22 in
Height
51 in
Depth
27 in
Max. Exhaust Hose Length
45 ft
Max. Supply Hose Length
50 ft
Power Cord Length
6 ft
Dimensions
51 in H x 22 in W x 27 in D

Details

Item
Portable Air Conditioner
Voltage
208/230V AC
Phase
Single
Watts
2,900 W
Number of Speeds
3
Programming Capability
Weekly Schedules
EER
8.0
Condensate Tank Capacity
5 gal
Duty Rating
Heavy Duty
Cooling Capacity
24,000 BtuH
Ambient Operating Range
65 Degrees to 95 Degrees F
BtuH Cooling - DOE SACC
3800
Sound Level
68 dBA
Exhaust Air Flow
740 cfm, 760 cfm, 870 cfm
Hz
60 Hz
Amps
14.1 A
Smart Connectivity
No Connectivity
Control Type
Electronic
NEMA Plug Configuration - HVAC
6-20P
Remote Control Functions
No Remote Control
Supply Air Flow
530 cfm, 600 cfm, 650 cfm
Operation Mode - HVAC
Cooling Only
System Cooling Method
Air-Cooled Single-Hose
Standards
UL 60335-1, UL 60335-2-42
Cool Air Discharge
Louvers
Cooling Ambient Temperature - Maximum
95 Degrees F
Mobility
Wheels
Cooling Capacity - Maximum
24,000 BtuH
Coverage Area - Minimum
1,400 sq ft
For Location
Indoor
Includes Tank
Condensate Tank Included
Coverage Area - Maximum
1,500 sq ft
Refrigerant Type
R-410A
Cooling Ambient Temperature - Minimum
65 Degrees F
Compressor Technology
Variable Output (Inverter)
Includes Air Filter
Air Filter Included
Power Source
Plug-In
Color
Black
Power Source - TS Only
Plug-In
Power Source - old
Plug-In

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 1,400 to 1,500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 24,000 BtuH, Heating Method Not Applicable, 8.0 EER, 14.1 A Amps, 2,900 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, 208/230V AC, 6-20P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Programming Capability Weekly Schedules

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.