Shop ZORO SELECT
See all product information
Create Account
Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 125 ft, Polyethylene
Mfr # 33HG06
Zoro # G7505626
product price:Â
$
68.69
/ea
Key Features
Color
Yellow
Overall Length
125 ft
For Use With
Chain Stanchions, Cone Connectors, Poles
Finish
Gloss
Application
Outdoor or Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33HG06
- Zoro #
- G7505626
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 125 ft
- Size
- 2 in
- Link Outside Width
- 1 in
- Link Outside Length
- 2 in
- Link Thickness
- 0.3 in
- Link Inside Length
- 1.3 in
- Manufacturer Warranty Length
- 1 yr
- Link Inside Width
- 0.5 in
Details
- Item
- Plastic Chain
- Color
- Yellow
- For Use With
- Chain Stanchions, Cone Connectors, Poles
- Finish
- Gloss
- Application
- Outdoor or Indoor
- Material
- Polyethylene
- Standards
- WBENC Certified
- Weight
- 7.9 lb
- Resistance Properties
- UV Resistant, Water Resistant, Waterproof
- Reflectivity
- Non-Reflective
Description
Plastic Chain, Length 125 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.3 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 7.9 lb, Resistance Properties UV Resistant, Water Resistant, Waterproof, Manufacturer Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.