AFLAS 80 Duro Black O-Ring, AS568-424, CS: 0.275 in 6.99 mm, ID: 4.350 in 110.49 mm
- Mfr # A80424
- Zoro # G514259021
product price:
$
44.59
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
- A80424
- Zoro #
- G514259021
- UPC #
- -
- Country of Origin
- Thailand
Description
AFLAS o-rings deliver unparalleled performance in the toughest environments. They excel in applications involving harsh chemicals, including acids, bases, amines, and steam. With an exceptional operating temperature range, they maintain integrity in conditions up to 428°F. AFLAS o-rings are the preferred solution for the oil and gas industry, chemical processing, and high-temperature steam environments. When you need a seal that can withstand aggressive chemicals and extreme heat, AFLAS o-rings are your best defense.
Documents & Resources