Shop MR O-RING
Create Account
AFLAS 80 Duro Black O-Ring, AS568-458, CS: 0.275 in 6.99 mm, ID: 14.475 in 367.67 mm
- Mfr # A80458
- Zoro # G514269839
product price:
$
120.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A80458
- Zoro #
- G514269839
- UPC #
- -
- Country of Origin
- Thailand
Description
AFLAS o-rings deliver unparalleled performance in the toughest environments. They excel in applications involving harsh chemicals, including acids, bases, amines, and steam. With an exceptional operating temperature range, they maintain integrity in conditions up to 428°F. AFLAS o-rings are the preferred solution for the oil and gas industry, chemical processing, and high-temperature steam environments. When you need a seal that can withstand aggressive chemicals and extreme heat, AFLAS o-rings are your best defense.