Shop MR O-RING
Create Account
EPDM 70 Duro Black O-Ring, AS568-155, CS: 0.103 in 2.62 mm, ID: 3.987 in 101.27 mm
- Mfr # E70155
- Zoro # G814251459
product price:
$
0.89
/ea
Sold in multiples of 15 for
$13.35
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
- E70155
- Zoro #
- G814251459
- UPC #
- -
- Country of Origin
- Thailand
Description
EPDM o-rings set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, they are ideal for use in automotive cooling systems, outdoor machinery, and steam applications. Operating efficiently within a temperature range of -67°F to 257°F, EPDM o-rings ensure a durable and dependable seal in challenging environments. Their excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.
Documents & Resources