Shop MR O-RING
Create Account
EPDM 70 Duro Black O-Ring, AS568-323, CS: 0.210 in 5.33 mm, ID: 1.287 in 32.69 mm
- Mfr # E70323
- Zoro # G914277021
product price:
$
0.69
/ea
Sold in multiples of 20 for $13.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E70323
- Zoro #
- G914277021
- UPC #
- -
- Country of Origin
- Thailand
Description
EPDM o-rings set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, they are ideal for use in automotive cooling systems, outdoor machinery, and steam applications. Operating efficiently within a temperature range of -67°F to 257°F, EPDM o-rings ensure a durable and dependable seal in challenging environments. Their excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.