
Nitrile Buna 70 Duro Black O-Ring, AS568-203, CS: 0.139 in 3.53 mm, ID: 0.296 in 7.52 mm
Mfr # N70203
Zoro # G214256054
product price: $0.03
/ea
Sold in multiples of 250 for $7.50
Key Features
O-Ring Material
Nitrile
Durometer
70
Color
Black
Temp. Range
-22 to 250°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
N70203
Zoro #
G214256054
UPC #
-
Country of Origin
Thailand
Details
O-Ring Material
Nitrile
Durometer
70
Color
Black
Temp. Range
-22 to 250°F
Description
Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.