Shop MR O-RING
Create Account
Nitrile Buna 90 Duro Black O-Ring, AS568-468, CS: 0.275 in 6.99 mm, ID: 19.455 in 494.16 mm
- Mfr # N90468
- Zoro # G814263162
product price:
$
9.39
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
- N90468
- Zoro #
- G814263162
- UPC #
- -
- Country of Origin
- Thailand
Description
Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.