Shop MR O-RING
Create Account
Silicone 70 Duro O-Ring Silicone, AS568-144, CS: 0.103 in 2.62 mm, ID: 2.487 in 63.17 mm
- Mfr # S70144
- Zoro # G214278827
product price:
$
0.60
/ea
Sold in multiples of 25 for $15.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S70144
- Zoro #
- G214278827
- UPC #
- -
- Country of Origin
- Thailand
Description
Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.