Shop MR O-RING
Create Account
Silicone 70 Duro O-Ring Silicone, AS568-457, CS: 0.275 in 6.99 mm, ID: 13.975 in 354.97 mm
- Mfr # S70457
- Zoro # G914270206
product price:
$
18.89
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
- S70457
- Zoro #
- G914270206
- UPC #
- -
- Country of Origin
- Thailand
Description
Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.
Documents & Resources