Shop MR O-RING
Create Account
Silicone 70 Duro O-Ring Silicone, AS568-914, CS: 0.116 in 2.95 mm, ID: 1.047 in 26.59 mm
Mfr # S70914
Zoro # G214297088
product price:
$
0.25
/ea
Sold in multiples of 50 for $12.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S70914
- Zoro #
- G214297088
- UPC #
- -
- Country of Origin
- Thailand
Description
Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.