
Viton FKM 75 Duro Black O-Ring, AS568-462, CS: 0.275 in 6.99 mm, ID: 16.455 in 417.96 mm
Mfr # V75462
Zoro # G314304600
product price: $28.89
/eaKey Features
O-Ring Material
Viton (FKM)
Durometer
75
Color
Black
Temp. Range
-13 to 482°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
V75462
Zoro #
G314304600
UPC #
-
Country of Origin
Thailand
Details
O-Ring Material
Viton (FKM)
Durometer
75
Color
Black
Temp. Range
-13 to 482°F
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.