
Viton FKM 75 Duro Black O-Ring, CS: 3.00 mm 0.118 in, ID: 149.50 mm 5.886 in
Mfr # V3.00X149.5
Zoro # G214304021
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
Key Features
Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Black
Nominal Inside Dia.
149.5 mm (5.886 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
V3.00X149.5
Zoro #
G214304021
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Inside Dia.
149.5 mm (5.886 in)
Nominal Outside Dia.
6.12 in
Nominal Width
6.12 in
Overall Length
6.12 in
Details
Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Black
Temp. Range
-15°F (-26°C) to 450°F (232°C)
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.