
Viton FKM 75 Duro Brown O-Ring, AS568-172, CS: 0.103 in 2.62 mm, ID: 8.237 in 209.22 mm
Mfr # BV75172
Zoro # G114267204
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
O-Ring Material
Viton (FKM)
Durometer
75
Color
Brown
Temp. Range
-13 to 482°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BV75172
Zoro #
G114267204
UPC #
-
Country of Origin
Thailand
Details
O-Ring Material
Viton (FKM)
Durometer
75
Color
Brown
Temp. Range
-13 to 482°F
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.