Shop MR O-RING
Create Account
Viton FKM 90 Duro Black O-Ring, AS568-428, CS: 0.275 in 6.99 mm, ID: 4.850 in 123.19 mm
- Mfr # V90428
- Zoro # G114270334
product price:
$
9.75
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
- V90428
- Zoro #
- G114270334
- UPC #
- -
- Country of Origin
- Thailand
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.
Documents & Resources