
Viton FKM 90 Duro Black O-Ring, CS: 1.90 mm 0.075 in, ID: 3.80 mm 0.150 in
Mfr # V1.90X003.8/90
Zoro # G614298678
product price: $0.36
/ea
Sold in multiples of 35 for $12.60
Key Features
Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
90
Color
Black
Nominal Inside Dia.
3.8 mm (0.15 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
V1.90X003.8/90
Zoro #
G614298678
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Inside Dia.
3.8 mm (0.15 in)
Nominal Outside Dia.
0.3 in
Overall Length
0.3 in
Nominal Width
0.3 in
Details
Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
90
Color
Black
Temp. Range
-15°F (-26°C) to 450°F (232°C)
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.