
Viton FKM 90 Duro Black O-Ring, CS: 4.50 mm 0.177 in, ID: 105.00 mm 4.134 in
Mfr # V4.50X105/90
Zoro # G414301608
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
Key Features
Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
90
Color
Black
Nominal Inside Dia.
105 mm (4.134 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
V4.50X105/90
Zoro #
G414301608
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Inside Dia.
105 mm (4.134 in)
Nominal Outside Dia.
4.49 in
Overall Length
4.49 in
Nominal Width
4.49 in
Details
Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
90
Color
Black
Temp. Range
-15°F (-26°C) to 450°F (232°C)
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.