This item is Discontinued.

Mrcool 18K BTU 230V 19 SEER Ductless Mini-Split Heat Pump System A-18-HP-230C

This item is Discontinued.

Mrcool

18K BTU 230V 19 SEER Ductless Mini-Split Heat Pump System (Discontinued)

Mfr # A-18-HP-230C
Zoro # G110071836
UPC # 840255521789
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-18-HP-230C
Zoro #
G110071836
UPC #
840255521789
Country of Origin
China

Details

Indoor Sound Level dB
34.5 dBA
BtuH Cooling
18K BTU
Phase
1
Voltage
208/230V
EER
10.5
Hz
60hz
Includes
16' Line set Kit, Smarth HVAC Wifi Module
SEER
19
Filter Type
Washable

Description

The new 4th generation MRCOOL Advantage series features higher efficiency with a 19 SEER. Immediately upon installation by an HVAC technician, you will experience high performance comfort with a competitive price point that is hard to beat. The MRCOOL Advantage condenser and air handler combination provides efficiency, affordability, a quiet operation, and superior quality. The environmentally friendly, chlorine-free R-410A refrigerant is used in this high performing condenser. The MRCOOL advantage is right for you if youre searching for excellent quality coupled with technology. The WiFi controlled module helps to not only make setup a breeze, but allows for easier functionality and control with the SmartHVAC app or your Amazon Alexa or Google Assistant.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: GU

Ratings & reviews