This item is Discontinued.

This item is Discontinued.
24K BTU 230V 17.5 SEER Ductless Mini-Split Heat Pump System (Discontinued)
Mfr #
A-24-HP-230C
Zoro #
G910071838
UPC # 840255521796
Country of Origin China
Category Split System Heat Pumps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-24-HP-230C
- Zoro #
- G910071838
- UPC #
- 840255521796
- Country of Origin
- China
Details
- SEER
- 18
- Filter Type
- Washable
- Includes
- 16' Line set Kit, Smarth HVAC Wifi Module
- Phase
- 1
- EER
- 9
- BtuH Cooling
- 24K BTU
- Indoor Sound Level dB
- 39.5 dBA
- Voltage
- 208/230V
- Hz
- 60hz
Description
This new 4th generation MRCOOL Advantage series now features an improved SEER of 17.5 while providing quality comfort immediately upon installation by an HVAC technician. The competitive price makes this combination an excellent choice for those searching for quality, efficiency, quiet operation, and affordability. Staying environmentally-friendly, the condenser features the chlorine-free refrigerant R-410A. This is an excellent option for those looking for comfort and innovative technology. Using WiFi enabled control, this system is easy to set up and can be controlled with the SmartHVAC app or your Amazon Alexa or Google Assistant.
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.