80% AFUE 40K BTU Upflow/Horizontal/Downflow DC Motor VersaPro Natural Gas Furnace with A Cabinet

  • Mfr # MGA80SE040A3C

  • Zoro # G622577123


product price:  $1,186.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

BtuH Input
40000
BtuH Output
32000
Heater Voltage
115 V
Height
33.75 in
Width
14.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MGA80SE040A3C
Zoro #
G622577123
UPC #
840255588584
Country of Origin
China

Dimensions

Height
33.75 in
Width
14.5 in
Depth
28.5 in

Details

BtuH Input
40000
BtuH Output
32000
Heater Voltage
115 V
Standards
ETL Listed, AHRI Certified
Fuel Type
Natural/Propane Gas
Primary Heat Exchanger Material
Metal
Includes
Optional LP Kit

Description

Introducing the MRCOOL VersaPro 40K BTU 80% AFUE Gas Furnace, designed to keep your home warm and comfortable throughout the winter. With an 80% AFUE rating, this high-efficiency furnace ensures that most of the fuel consumed is converted into heat, providing cost-effective and reliable warmth while helping to reduce energy expenses. Built for durability and performance, the VersaPro features a powerful ECM blower motor, which enhances airflow efficiency, allows for easy speed adjustments, and contributes to lower utility costs. Its compact design ensures flexible installation, making it an ideal choice for homes with limited space. Whether for upflow, downflow, or horizontal applications, this furnace offers multi-position installation for maximum adaptability. Additionally, it features convenient left or right gas and electric service connections, and with an optional LP conversion kit, it can easily switch from natural gas to propane. This furnace is compatible with a wide range of 24V thermostats, allowing for seamless control. For added peace of mind, it comes with a 10-year parts warranty and a lifetime heat exchanger warranty when registered within 90 days of installation. Even without registration, it includes a 5-year parts warranty and a 20-year heat exchanger warranty, ensuring long-term reliability and home comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.