This item is Discontinued.

This item is Discontinued.
9K BTU 115V 21.5 SEER Ductless Mini-Split Heat Pump System (Discontinued)
Mfr #
A-09-HP-115C
Zoro #
G310071841
UPC # 840255521819
Country of Origin China
Category Split System Heat Pumps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-09-HP-115C
- Zoro #
- G310071841
- UPC #
- 840255521819
- Country of Origin
- China
Details
- Hz
- 60hz
- EER
- 12.5
- SEER
- 20.5
- Filter Type
- Washable
- BtuH Cooling
- 9K BTU
- Voltage
- 115V
- Indoor Sound Level dB
- 31 dBA
- Includes
- 16' Line set Kit, Smarth HVAC Wifi Module
- Phase
- 1
Description
Designed to be installed by an HVAC technician, this newly designed 4th generation Advantage Series has a newly improved efficiency rating of 20.5. From the moment of installation and activation, this system provides high performance at a competitive price. In order to remain eco-friendly, the condenser uses chlorine-free R-410A refrigerant. This is a great choice for those looking for quality, value, efficiency, and quiet operation. If youre looking for superior performance and technology, look no further than this systems WiFi control module. It allows for an easier setup process and improved functionality, as well as allowing control via your Amazon Alexa or Google Assistant.
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.