Shop MRCOOL
See all product information
Create Account
Coupler, 3/8 x 3/4 in, Bronze/Copper Metallic
- Mfr # NVCOUPLER3834
- Zoro # G607062811
product price:Â
$
64.45
/ea
Key Features
For Use With
Universal Line sets
Size
3/8-3/4
Height
2in
Width
6 in
Color
Bronze/Copper Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NVCOUPLER3834
- Zoro #
- G607062811
- UPC #
- 810035933668
- Country of Origin
- China
Dimensions
- Size
- 3/8-3/4
- Height
- 2in
- Width
- 6 in
- Length
- 4.5in
Details
- Item
- Accessory
- For Use With
- Universal Line sets
- Color
- Bronze/Copper Metallic
- Material
- Copper
- Application
- To Connect two Universal Line sets together
Description
38 NoVac 34 NoVac Used to couple two of the novac line sets together for the universal system
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.