Mr. Heater 12 ft. L Brass/Plastic Quick Connect Hose Assembly And Regulator

  • Mfr # F271803

  • Zoro # G303513419


product price: $61.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F271803
Zoro #
G303513419
UPC #
89301718036
Country of Origin
United States

Description

Enerco, based in Cleveland Ohio, has been at the forefront of infrared combustion technology since 1957. This market-leading technology has allowed Enerco to build expertise in consumer heating products as well as heavy-duty commercial and construction heating products. Starting in 1984, Enerco's Mr. Heater Brand has delivered innovative technology and unmatched quality and service as America's Most Popular Brand of Heaters. From its Original Tank Top Series to its patented Buddy Heaters, millions of consumers have enjoyed high quality comfortable heat. Mr. Heaters Contractor Series Forced Air Propane and Kerosene Heaters have become the industry standard for dependability while its unit heaters have expanded the garage to usable workspace in the winter months. 2011 marked the launch of hero-The World's First Cordless Forced Air Propane Heaters featuring Quiet Burner Technology. Through innovative products, innovative marketing, and world-class customer service, Mr. Heater is leading the way in portable heat.


  • • Quick connect x regulator with acme nut
  • • Solid brass fittings
  • • Hose material stretch tested to 400 psi
  • • Hose material pressure tested to 600 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.