Shop MSA SAFETY
See all product information
Create Account
3" Adapter Cap
- Mfr # IN-2072
- Zoro # G700829915
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Plastic, Rubber
Height
2 in
Length
3 in
Confined Space Item
Compatible with PN IN-2005
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2072
- Zoro #
- G700829915
- UPC #
- -
- Country of Origin
- Canada
- Item
- Adapter Cap
- Color
- Yellow
- Material
- Plastic, Rubber
- Confined Space Item
- Compatible with PN IN-2005
- For Use With
- Confined Space Systems
- Standards
- Meets all applicable OSHA requirements
- Brand and Series
- MSA Safety XTIRPA
- Confined Space Component
- Adapter Cap
- Accessory Type
- Adapter Cap
- Series
- XTIRPA
- Includes Tie-Off Anchor Point
- No
- Shell Material
- Plastic, Rubber
- Wire Color
- Yellow
- Compatible Product Type
- MSA XTIRPA Confined Space Systems
- Compatible Series
- MSA XTIRPA
- Traction Material
- Plastic, Rubber
Dimensions
- Height
- 2 in
- Length
- 3 in
- Width
- 3 1/2 in
Description
Adapter Cap, Accessory Type Adapter Cap, Includes Tie-Off Anchor Point No, Length 3 in, Color Yellow, For Use With Confined Space Systems, Confined Space Component Adapter Cap, Material Plastic, Rubber, Width 3 1/2 in, Height 2 in, Series XTIRPA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.