Shop MSA SAFETY
See all product information
Create Account
3" Barrel Adapter, 304 SST
- Mfr # IN-2021
- Zoro # G100719946
product price:Â
$
3,209.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
12 1/4 in
Length
5 1/2 in
Confined Space Item
Base
For Use With
Adapter Base System, Arm, Universal Mast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2021
- Zoro #
- G100719946
- UPC #
- -
- Country of Origin
- Canada
- Item
- Barrel Adapter Base
- Color
- Gray
- Confined Space Item
- Base
- For Use With
- Adapter Base System, Arm, Universal Mast
- Weight Capacity
- 360 lb
- Standards
- ANSI, CSA, OSHA
- No. of Mounting Holes
- 4
- For Use On
- 3 in Walls
- Compatible Component
- Upper Arm Mast
- Includes Mounting Hardware
- No
- Base Mount Style
- Wall Mount
- Base Features
- Adjustable
- Tensile Strength
- 8,640 lb
- Base Material
- Stainless Steel
- Features
- Barrel Adapter Attaches to Walls That are Maximum 3 in Thick
- Base Installation
- Fixed
- Confined Space Component
- Barrel Adapter Base
- Number of Mounting Holes
- 4
- Wire Color
- Gray
- Compatible Product Type
- Davit Arm IN-2210, MSA Safety XTIRPA Adapter Base System, Universal Mast IN-2003
- Compatible Manufacturer Model Number
- IN-2003, IN-2210
- Compatible Brand
- Davit, MSA XTIRPA
Dimensions
- Height
- 12 1/4 in
- Length
- 5 1/2 in
- Width
- 11 1/4 in
- Fits Chest Size
- Barrel Adapter Attaches to Walls That are Maximum 3 in Thick
Description
Barrel Adapter Base, Features Barrel Adapter Attaches to Walls That are Maximum 3 in Thick, Length 5 1/2 in, Color Gray, Height 12 1/4 in, Mounting Location Wall, For Use With Adapter Base System, Arm, Universal Mast, Compatible Component Upper Arm Mast, Weight Capacity 360 lb, Mounting Type Bolt-On, Base Features Adjustable, Base Installation Fixed, Base Material Stainless Steel, Standards ANSI, CSA, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.