Shop MSA SAFETY
See all product information
Create Account
Breathing Tube, C420, For Use With, Powered Air Purifying Respirator , 36 in
- Mfr # S-30118
- Zoro # G1865236
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
For Use With
Powered Air Purifying Respirator
Size
36 in
System Type
PAPR System
Series
C420
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-30118
- Zoro #
- G1865236
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 36 in
- Length
- 36 in
- Width
- 36 in
Details
- Item
- Breathing Tube
- For Use With
- Powered Air Purifying Respirator
- System Type
- PAPR System
- Series
- C420
- Brand and Series
- MSA C420
Description
Breathing Tube, C420, For Use With Powered Air Purifying Respirator, 36 in Length, 36 in Width