This item is Discontinued.
This item is Discontinued.
Carrying Bag, Pole Hoist 48-72", IX (Discontinued)
Mfr #
P2120-014
Zoro #
G500690418
Country of Origin United States
Category Confined Space Entry Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2120-014
- Zoro #
- G500690418
- UPC #
- -
- Country of Origin
- United States
- Item
- Carrying Bag
- Color
- Yellow
- Confined Space Item
- Made for IN-2337
- For Use With
- Confined Space Systems
- Confined Space Component
- Bag
- Brand and Series
- MSA Safety XTIRPA
- Body Color
- Yellow
- Wire Color
- Yellow
- Compatible Product Type
- MSA XTIRPA Confined Space Systems
- Compatible Brand
- MSA XTIRPA
Dimensions
- Height
- 24 in
- Length
- 66 in
- Width
- 7 in
- Overall Length
- 5 1/2 ft
- Overall Width
- 7 in
- Overall Height
- 24 in
- Wire Rope Length
- 5 1/2 ft
Description
Carrying Bag, Features Not Applicable, Standards Not Applicable, Overall Width 7 in, Overall Height 24 in, Overall Length 5 1/2 ft, For Use With Confined Space Systems, Includes Not Applicable, Body Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.