Shop MSA SAFETY
See all product information
Create Account
PAPR System, Full Facepiece, Belt-Mount, 6 Point
Mfr # B-60141-036
Zoro # G1819002
product price:Â
$
1,993.99
/ea
Free Shipping & Returns
Key Features
Standards
CBRN, NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
36 in Breathing Tube, Airflow Indicator, Battery, Belt, Blower
Blower Mount
Belt-Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-60141-036
- Zoro #
- G1819002
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- PAPR System
- Standards
- CBRN, NIOSH Approved
- Application
- General Purpose
- System Type
- PAPR System
- Includes
- 36 in Breathing Tube, Airflow Indicator, Battery, Belt, Blower
- Blower Mount
- Belt-Mount
- For Use With
- Full Face Piece Mfg. Pn. 10051286, 10051287, or 10051288, and CBRN cartridge 10046570
- Intrinsically Safe
- No
- Headgear Type
- Full Facepiece
- Battery Chemistry
- Lithium-Sulfur Dioxide
- Suspension
- 6 Point
- Number of Suspension Points
- 6
- Includes Cartridges
- No
- Includes Breathing Tube
- Yes
- Includes Blower
- Yes
- Includes Battery
- Yes
- Brand and Series
- Responder
- Includes Headgear
- No
Description
PAPR System, Includes 36 in Breathing Tube, Airflow Indicator, Battery, Belt, Blower, Full Facepiece, Belt-Mount
Restrictions
Hazardous material