Shop MSA SAFETY
See all product information
Create Account
3" Fresh Concrete Floor Adapter, 304 SST
- Mfr # IN-2007
- Zoro # G400719912
product price:Â
$
1,676.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Stainless Steel
Height
9 3/8 in
Length
12 in
Confined Space Item
Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2007
- Zoro #
- G400719912
- UPC #
- -
- Country of Origin
- Canada
- Item
- Concrete Floor Base
- Color
- Gray
- Material
- Stainless Steel
- Confined Space Item
- Base
- For Use With
- Hitch Mount System
- Weight Capacity
- 360 lb
- Standards
- ANSI, CSA, OSHA
- Base Installation
- Fixed
- Confined Space Component
- Floor Adapter Base
- For Use On
- Fresh Concrete Floors
- Compatible Component
- Upper Arm Mast
- Tensile Strength
- 8,640 lb
- Base Mount Style
- Floor Mount
- Base Features
- Base Plate
- Base Material
- Stainless Steel
- No. of Mounting Holes
- 4
- Includes Mounting Hardware
- No
- Number of Mounting Holes
- 4
- Wire Color
- Gray
- Compatible Product Type
- MSA Safety XTIRPA Adapter Base System
- Compatible Brand
- MSA XTIRPA
Dimensions
- Height
- 9 3/8 in
- Length
- 12 in
- Width
- 12 in
Description
Concrete Floor Base, Length 12 in, Color Gray, Height 9 3/8 in, Mounting Location Floor, For Use With Hitch Mount System, Compatible Component Upper Arm Mast, Weight Capacity 360 lb, Mounting Type Bolt-On, Base Features Base Plate, Base Installation Fixed, Base Material Stainless Steel, Standards ANSI, CSA, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.