Shop MSA SAFETY
See all product information
Create Account
Safety Ring, Cone Shaped, IX
- Mfr # IN-2009
- Zoro # G300906092
product price:Â
$
3,409.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Steel
Height
11 in
For Use With
Manhole Retaining Ring
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2009
- Zoro #
- G300906092
- UPC #
- -
- Country of Origin
- Canada
- Item
- Cone Shaped Safety Ring
- Color
- Yellow
- Material
- Steel
- For Use With
- Manhole Retaining Ring
- Standards
- OSHA
- Confined Space Component
- Davits
- Compatible Component
- Lower Mast Extension
- Shell Material
- Steel
- Wire Color
- Yellow
Dimensions
- Height
- 11 in
Description
Cone Shaped Safety Ring, Color Yellow, Height 11 in, Mounting Location Manhole, For Use With Manhole Retaining Ring, Compatible Component Lower Mast Extension, Mounting Type Freestanding, Standards OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.