Msa
Faceshield Bracket and Visor, Clear
- Zoro #: G5234923
- Mfr #: 10118697
Tap to zoom
Hover or click to zoom
$26.24
- Color: White, Black
- Visor Height: 10-3/8"
- Includes: Frame, Shield, Instructions
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.24
Msa #10118697 Specifications
- Zoro #: G5234923
- Mfr #: 10118697
- Color: White, Black
- Visor Height: 10-3/8"
- Includes: Frame, Shield, Instructions
- Standards: ANSI/ISEA Z87.1-2010
- Dielectric Protection: Yes
- Visor Thickness: 0.040"
- Features: 1 1/2" IPS, Slip Union Connectors on both Inlet and Discharge Ports
- Length: 19.37"
- Headgear Color: Black
- Visor Color: Clear
- Headgear Material: Polycarbonate
- Visor Width: 9 1/2 in
- Faceshield Assembly/Headgear Suspension: Elastic Band
- Headgear Style: Full Crown
- Visor Material: Polycarbonate
- Disposable/ Reusable: Reusable
- Item: V-Gard Accessory System Kit
- Visor Coating: Anti-Fog, Scratch-Resistant
- Reusability: Reusable
- Country of Origin (subject to change): Taiwan, Province of China
Description
Faceshield Bracket and Visor, Visor Material Polycarbonate, Visor Color Clear, Visor Thickness 0.04 in, Visor Width 9 1/2 in, Visor Height 17 in, Dielectric Protection Yes, Headgear Material Polycarbonate, Standards ANSI/ISEA Z87.1-2010, Headgear Color Black, Faceshield Assembly/Headgear Suspension Elastic Band, Headgear Style Full Crown, Visor Coating Anti-Fog, Scratch-Resistant, Disposable/ Reusable Reusable
Reviews of Msa #10118697
Explore more
- Msa Chin Protector, Clear, Polycarbonate 10149029
- Msa Visor, Polycarb, Clear, 8x17 In 10115837
- Msa Visor, Clear, Polycarbonate 10115839
- Msa Ratchet Faceshield Assembly, Plastic, Gray 10127062
- Msa Faceshield Frame, Slotted Cap, Plastic, Blk 10121266
- Msa Bourkes Eye Shield Kit, Polycarbonate, 3in S10KP
- Msa Faceshield Frame, with Debris, Black 10154622
- Msa Visor, Polycarb, Shade 3 IR, 8x17-1/4 In 10115860
- 3M 3Mâ„¢ H8A Ratchet Headgear With Thermoplastic Crown, 10078371825017
- 3M Shade 5.0 Polycarbonate Faceshield Window, 9X14.5 10078371827066
- Honeywell Fibre-Metal 4199Cl High Perf. Wide View Faceshield Window, Clear, 4199CL
- Msa Faceshields and Visors