Shop MSA SAFETY

V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Brown

  • Mfr # 464658

  • Zoro # G4886612


product price: 
$
13.19
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
One Size Fits Most
Series
V-Gard(R)
Suspension Adjustment Type
Pinlock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
464658
Zoro #
G4886612
UPC #
-
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
V-Gard(R)
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Brown
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
ANSI Electrical Class
Class E
CSA Type
1
Accessory Slots
Yes
Head Protection Graphics
No Graphics
CSA Class
E
ANSI Classification
Type 1, Class E
Graphics
None
ANSI Impact Type
Type 1
Hard Hat ANSI Class
C, E
Hard Hat ANSI Type
1
Accessory Mounting Options
Side-Slots
Application
General Purpose
High-Visibility
Not High-Visibility
Head Protection Brand
MSA
Hard Hat Sub-Category
Hard Hats Without Graphics
Dielectric
Yes
Venting
No
CSA Electrical Class
Class E
Compatible Suspension Brand
MSA
Headwear Style
Front Brim
Includes Chin Strap
No
Includes Reflective Decals
No
Reverse Donning
Reversible
Shell Color
Brown
CSA Impact Type
Type I
Shell Pattern
Solid
Shell Material
Polyethylene
Graphics Type
No Graphics
Weight
0.66 lb
Includes Accessory Slots
Yes
Compatible Suspension Manufacturer Part Number
10087218

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Brown, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 0.66 lb, Reverse Donning Reversible, High-Visibility Not High-Visibility, Compatible Suspension Manufacturer Part Number 10087218, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series V-Gard(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.