Shop MSA SAFETY

Hard Hat, Super-V, Polyethylene, 4 Point Ratchet, Type 2, Class E, Red

  • Mfr # C217095
  • Zoro # G4376978

product price: 
$
52.75
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Series
Super-V
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C217095
Zoro #
G4376978
UPC #
641817015308
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Super-V
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Red
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA
ANSI Electrical Class
C, E
Head Protection Graphics
No Graphics
CSA Type
2
ANSI Classification
Type 2, Class E
Hard Hat ANSI Type
2
CSA Class
E
Hard Hat ANSI Class
C, E
Graphics
None
Accessory Slots
Yes
ANSI Impact Type
2
Application
Lateral Impact, Top Impact
Accessory Mounting Options
Side-Slots
High-Visibility
Not High-Visibility
Head Protection Brand
MSA
CSA Impact Type
Type II
Includes Reflective Decals
No
Impact Absorbing Material
EPS
Compatible Suspension Manufacturer Part Number
10126683
Shell Material
Polyethylene
Dielectric
Yes
Shell Color
Red
Reverse Donning
Non-Reversible
Graphics Type
No Graphics
Headwear Style
Front Brim
Shell Pattern
Solid
Includes Accessory Slots
Yes
CSA Electrical Class
Class E
Weight
1.32 lb
Compatible Suspension Brand
MSA
Includes Chin Strap
No
Venting
No

Dimensions

Fits Hat Size
6-1/2 to 8
Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 1.32 lb, Reverse Donning Non-Reversible, High-Visibility Not High-Visibility, Compatible Suspension Manufacturer Part Number 10126683

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.