Shop MSA SAFETY

Hard Hat, Super V, High Density Polyethylene, Fas-Trac III, Type 2, Class E, Yellow

  • Mfr # C217093
  • Zoro # G3793266

product price: 
$
52.75
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Series
Super-V
Suspension Adjustment Type
One-Touch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C217093
Zoro #
G3793266
UPC #
641817015285
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Super-V
Suspension Adjustment Type
One-Touch
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA
CSA Type
2
Graphics
None
Hard Hat ANSI Type
2
ANSI Impact Type
2
Hard Hat ANSI Class
C, E
Accessory Slots
Yes
CSA Class
E
Head Protection Graphics
No Graphics
ANSI Classification
Type 2, Class E
ANSI Electrical Class
C, E
Application
Lateral Impact, Top Impact
Accessory Mounting Options
Side-Slots
High-Visibility
Not High-Visibility
Head Protection Brand
MSA
Includes Accessory Slots
Yes
Shell Pattern
Solid
Shell Material
Polyethylene
Venting
No
CSA Impact Type
Type II
Reverse Donning
Non-Reversible
Shell Color
Yellow
Includes Reflective Decals
No
Headwear Style
Front Brim
CSA Electrical Class
Class E
Graphics Type
No Graphics
Includes Chin Strap
No
Compatible Suspension Brand
MSA
Compatible Suspension Manufacturer Part Number
10126683
Weight
1.32 lb
Impact Absorbing Material
EPS
Dielectric
Yes

Dimensions

Fits Hat Size
6-1/2 to 8
Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, CSA, Series Super-V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.