Shop MSA SAFETY
See all product information
Create Account
V-FORM(TM) Safety Harness Fall Protection Harness, 2XL, 400 lb, Quick-Connect Chest/
Mfr # 10206076
Zoro # G7745154
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Chest, Hips, Shoulders
Harness Application
Climbing, Confined Spaces, Positioning
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10206076
- Zoro #
- G7745154
- UPC #
- 641817163009
- Country of Origin
- Mexico
Dimensions
- Color and Size
- Green - 2XL
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, Hips, Shoulders, RFID Equipped No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.