Shop MSA SAFETY
See all product information
Create Account
Manhole Collar, 20-22", IX
- Mfr # IN-2220
- Zoro # G700906067
product price:Â
$
4,217.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Steel
Height
35 in
Confined Space Item
Confined Space Component Davits
For Use With
Confined Space System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2220
- Zoro #
- G700906067
- UPC #
- -
- Country of Origin
- Canada
- Item
- Manhole Collar
- Color
- Yellow
- Material
- Steel
- Confined Space Item
- Confined Space Component Davits
- For Use With
- Confined Space System
- Standards
- OSHA
- Confined Space Component
- Davits
- Compatible Component
- Support Post
- Shell Material
- Steel
- Wire Color
- Yellow
Dimensions
- Height
- 35 in
- Diameter
- 20 in
- Maximum Base Width
- 22 in
- Minimum Base Width
- 20 in
Description
Manhole Collar, Color Yellow, Height 35 in, Mounting Location Manhole, For Use With Confined Space System, Compatible Component Support Post, Mounting Type Freestanding, Maximum Base Width 22 in, Minimum Base Width 20 in, Standards OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.