Mast/Davit Arm, 9" Reach, IX

  • Mfr # IN-2363

  • Zoro # G000690444


product price: $1,869.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Aluminum
Confined Space Item
Davit System
For Use With
Mast
Weight Capacity
360 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2363
Zoro #
G000690444
UPC #
-
Country of Origin
Canada

Dimensions

Length
9

Details

Item
Mast Davit Arm
Color
Yellow
Material
Aluminum
Confined Space Item
Davit System
For Use With
Mast
Weight Capacity
360 lb
Standards
ANSI Z359.18-2017, OSHA
Anchorage Point Rating
5,000 lb
Finish
Powder Coated
Mast Style
Integrated Upper Arm Mast and Arm
Confined Space Component
Davit Arm
Brand and Series
MSA Safety XTIRPA
Compatible Component
Upper Arm Mast
Series
XTIRPA
Entry Orientation
Vertical

Description

Mast Davit Arm, Color Yellow, For Use With Mast, Tensile Strength Not Applicable, Compatible Component Upper Arm Mast, Finish Powder Coated, Confined Space Component Davit Arm, Weight Capacity 360 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Mast Style Integrated Upper Arm Mast and Arm, Series XTIRPA, Standards ANSI Z359.18-2017, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.