Shop MSA SAFETY
See all product information
Create Account
Hand Rail Attachment, Mast, IX
- Mfr # IN-2282
- Zoro # G700719919
product price:Â
$
1,515.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Aluminum
Height
30 1/2 in
Length
10 9/10 in
Confined Space Item
Confined Space Component Hand Rail Attachment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2282
- Zoro #
- G700719919
- UPC #
- -
- Country of Origin
- Canada
- Item
- Mast Handrail Attachment
- Color
- Yellow
- Material
- Aluminum
- Confined Space Item
- Confined Space Component Hand Rail Attachment
- For Use With
- MSA Safety XTIRPA Manhole Collar System
- Standards
- Meets all applicable OSHA requirements
- For Use On
- Mast PN IN-2003
- Base Mount Style
- Core Mount
- Base Material
- Aluminum
- Finish
- Powder Coated
- Base Features
- Guardrail
- Compatible Component
- Upper Arm Mast
- Base Installation
- Fixed
- Confined Space Component
- Hand Rail Attachment
- No. of Mounting Holes
- 1
- Includes Mounting Hardware
- No
- Shell Material
- Aluminum
- Wire Color
- Yellow
- Compatible Product Type
- MSA Safety XTIRPA Manhole Collar System
- Traction Material
- Aluminum
Dimensions
- Height
- 30 1/2 in
- Length
- 10 9/10 in
- Width
- 6 3/5 in
Description
Mast Handrail Attachment, Color Yellow, For Use With MSA Safety XTIRPA Manhole Collar System, Tensile Strength Not Applicable, Compatible Component Upper Arm Mast, Finish Powder Coated, Confined Space Component Hand Rail Attachment, Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.