Shop MSA SAFETY
See all product information
Create Account
Advantage 3100 Gas Mask, Silicone, 4 Suspension Points, M Mask Size, 0 Canisters Included
Mfr # 10031342
Zoro # G0145205
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
NIOSH Rating
Not Rated
Suspension
Hook-and-Loop
Number of Canisters Included
0
Facepiece Material
Silicone
Head Harness Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10031342
- Zoro #
- G0145205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mask Size
- M
- Size
- M
Details
- Item
- Gas Mask
- NIOSH Rating
- Not Rated
- Suspension
- Hook-and-Loop
- Number of Canisters Included
- 0
- Facepiece Material
- Silicone
- Head Harness Material
- Plastic
- Configured For
- Canisters
- Series
- Advantage 3100
- Number of Suspension Points
- 4
- Standards
- NIOSH
- Canister Included
- No
- Respirator Connection Type
- Threaded
- Suspension Adjustment Type
- Hook-and-Loop
- Color
- Black
- Faceplate Color
- Black
Description
Gas Mask, Advantage 3100 Series, M, Includes -, Facepiece Material Silicone, Head Harness Material Plastic, Respirator Connection Type Threaded, Configured For Canisters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.