Shop MSA SAFETY
See all product information
Create Account
3" Mural Adapter, 14" Offset, 304 SST
- Mfr # IN-2067
- Zoro # G900829913
product price:Â
$
3,537.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
16 in
Length
16 7/8 in
Confined Space Item
Mural Adapter Base
For Use With
Adapter Base System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2067
- Zoro #
- G900829913
- UPC #
- -
- Country of Origin
- Canada
- Item
- Mural Base
- Color
- Gray
- Confined Space Item
- Mural Adapter Base
- For Use With
- Adapter Base System
- Weight Capacity
- 360 lb
- Standards
- ANSI, CSA, OSHA
- Base Mount Style
- Wall Mount
- Compatible Component
- Upper Arm Mast
- Includes Mounting Hardware
- No
- No. of Mounting Holes
- 4
- Base Installation
- Fixed
- Base Features
- Offset
- Features
- Adapter Attaches to Concrete or Steel Vertical Structures, Provides 14 in Clearance From Wall
- For Use On
- Concrete Vertical Structures, Steel Vertical Structures
- Tensile Strength
- 8,640 lb
- Confined Space Component
- Mural Adapter Base
- Base Material
- Stainless Steel
- Number of Mounting Holes
- 4
- Wire Color
- Gray
- Compatible Product Type
- MSA Safety XTIRPA Adapter Base System
- Compatible Brand
- MSA XTIRPA
Dimensions
- Height
- 16 in
- Length
- 16 7/8 in
- Width
- 14 1/2 in
- Fits Chest Size
- Adapter Attaches to Concrete or Steel Vertical Structures, Provides 14 in Clearance From Wall
Description
Mural Base, Features Adapter Attaches to Concrete or Steel Vertical Structures, Provides 14 in Clearance From Wall, Length 16 7/8 in, Color Gray, Height 16 in, Mounting Location Wall, For Use With Adapter Base System, Compatible Component Upper Arm Mast, Weight Capacity 360 lb, Mounting Type Bolt-On, Base Features Offset, Base Installation Fixed, Base Material Stainless Steel, Standards ANSI, CSA, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.