This item is Discontinued.

Msa Safety V-EDGE(TM) Self-Retracting Lifeline, 9 ft. Length, Quick-Connect, Steel, 1 Leg(s) 10192519

This item is Discontinued.

Msa Safety

V-EDGE(TM) Self-Retracting Lifeline, 9 ft. Length, Quick-Connect, Steel, 1 Leg(s) (Discontinued)

Mfr # 10192519
Zoro # G9646456
UPC # 641817154595
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10192519
Zoro #
G9646456
UPC #
641817154595
Country of Origin
United States

Dimensions

Length
9 ft.
Lifeline Width
1"
Lifeline Length
9 ft
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Diameter
1/4 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Stainless Steel
Standards
ANSI Z359.14 -2014 (LE) Leading Edge, CSA Z259.2.2-17, OSHA
Material
PC-ABS / Stainless Steel / Aluminum
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
V-EDGE(TM)
Anchorage End Connection
Locking Pin Attachment
Visual Load Indicator
V-Edge Personal Fall Limiter
SRL Housing Material
Stainless Steel
ANSI SRL Type
SRL-LE
Anchorage End Connection Type
Snap Hook
Minimum Weight Capacity
130 lb.
Lifeline Material
Galvanized Steel Cable
RFID Equipped
No
Anchoring Location
Overhead or Foot Level
Sealed
No
Replaceable Lifeline
No
ANSI SRL Class
Class B
Anchorage End Connection Material
Aluminum
Weight Capacity - Leading Edge Application
310 lb.
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI Z359.14
ANSI SRL Class (2014)
Class B
Other Standards
CSA Z259.2.2
Rescue Method
Assisted
Rescue Mode
Lower
ANSI SRL Class (2021)
Class 2
Minimum User Weight
130 lb

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Web, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & reviews