
V-TEC Self Retracting Lifeline, Carabiner, Aluminum, 1 Leg(s), 400 lb Weight Capacity
Mfr # VTOHW-031-DC-A
Zoro # G316090679
product price:Â $464.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VTOHW-031-DC-A
Zoro #
G316090679
UPC #
0641817346679
Country of Origin
Mexico
Dimensions
Lifeline Width
3/4 in
Lifeline Length
10 ft
Details
Item
Self Retracting Lifeline
Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
V-TEC
ANSI SRL Class (2021)
Class 1
Visual Load Indicator
Yes
Lifeline Material
HMPE
Anchorage End Connection Material
Aluminum
Anchoring Location
Overhead Only
Minimum Weight Capacity
310 lb
ANSI Standards Met
ANSI Z359.14-21
Other Standards
ANSI Z359.14-21, CSA Z259.2.2-17, OSHA 29 CFR Part 1910.140 & 1926.502
OSHA Standards Met
1926.502, OSHA 29 CFR Part 1910.140
Weight Capacity - Leading Edge Application
400 lb
Anchorage End Connection Type
Swivel Snap Hook
RFID Equipped
Yes
Sealed
No
ANSI SRL Type
SRL
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.