Shop MSA SAFETY
See all product information
Create Account
3" Sleeve Adapter, 304 SST
- Mfr # IN-2097
- Zoro # G100451457
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Stainless Steel
Height
9 1/8 in
Length
4 in
Confined Space Item
Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2097
- Zoro #
- G100451457
- UPC #
- -
- Country of Origin
- Canada
- Item
- Sleeve Base
- Color
- Gray
- Material
- Stainless Steel
- Confined Space Item
- Base
- For Use With
- Adapter Base System
- Weight Capacity
- 360 lb
- Standards
- ANSI, CSA, OSHA
- Tensile Strength
- 8,640 lb
- Base Material
- Stainless Steel
- No. of Mounting Holes
- 0
- Compatible Component
- Upper Arm Mast
- Base Mount Style
- Floor Mount
- For Use On
- Concrete Floor
- Includes Mounting Hardware
- No
- Base Features
- Flush
- Confined Space Component
- Sleeve Adapter Base
- Base Installation
- Fixed
- Number of Mounting Holes
- 0
- Wire Color
- Gray
- Compatible Product Type
- MSA Safety XTIRPA Adapter Base System
- Compatible Brand
- MSA XTIRPA
Dimensions
- Height
- 9 1/8 in
- Length
- 4 in
- Width
- 4 in
Description
Sleeve Base, Length 4 in, Color Gray, Height 9 1/8 in, Mounting Location Floor, For Use With Adapter Base System, Compatible Component Upper Arm Mast, Weight Capacity 360 lb, Mounting Type Bolt-On, Base Features Flush, Base Installation Fixed, Base Material Stainless Steel, Standards ANSI, CSA, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.