Shop MSA SAFETY
See all product information
Create Account
Wall Adapter Base
- Mfr # IN-2013
- Zoro # G600690165
product price:Â
$
1,669.99
/ea
Free Shipping & Returns
Key Features
For Use With
MSA Safety XTIRPA Adapter Base System
Fits Brand
MSA Safety
Features
Adapter Attaches Flush to Concrete or Steel Vertical Structures
Length
9 in
Width
4 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2013
- Zoro #
- G600690165
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Adapter Base
- For Use With
- MSA Safety XTIRPA Adapter Base System
- Fits Brand
- MSA Safety
- Features
- Adapter Attaches Flush to Concrete or Steel Vertical Structures
- Standards
- ANSI, CSA, OSHA
- Color
- Gray
- No. of Mounting Holes
- 4
- Base Mount Style
- Wall Mount
- Base Material
- Stainless Steel
- Base Installation
- Fixed
- Weight Capacity
- 360 lb
- Compatible Component
- Upper Arm Mast
- Base Features
- Flush
- Includes Mounting Hardware
- No
- Tensile Strength
- 8,640 lb
- For Use On
- Concrete Vertical Structures, Steel Vertical Structures
- Confined Space Component
- Wall Adapter Base
- Number of Mounting Holes
- 4
- Wire Color
- Gray
- Compatible Product Type
- MSA Safety XTIRPA Adapter Base System
- Compatible Brand
- MSA XTIRPA
Dimensions
- Length
- 9 in
- Width
- 4 3/8 in
- Height
- 16 in
- Fits Chest Size
- Adapter Attaches Flush to Concrete or Steel Vertical Structures
Description
Wall Adapter Base, Features Adapter Attaches Flush to Concrete or Steel Vertical Structures, Length 9 in, Color Gray, Height 16 in, Mounting Location Wall, For Use With Hitch Mount System, Compatible Component Upper Arm Mast, Weight Capacity 360 lb, Mounting Type Bolt-On, Base Features Flush, Base Installation Fixed, Base Material Stainless Steel, Standards ANSI, CSA, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.