Shop MSD CO.
Create Account
34039 6 Ft. Spark Plug Wire, Red
- Mfr # M46-34039
- Zoro # G524189424
product price:Â
$
69.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-34039
- Zoro #
- G524189424
- UPC #
- -
- Country of Origin
- China
Description
The MSD 8.5 Millimeter super conductor wire is the performance wire. Engineered from the inside out, the 8.5 offers everything you have ever wanted in a wire; incredibly low resistance without electronic interference! In a single 12 Inch length of super conductor wire there is only 40 to 50 Ohms of resistance! That is the lowest resistance of any helically wound wire. To accomplish this, we use a copper alloy conductor due to it's great voltage carrying capabilities. The low resistance results in less loss in spark energy so more reaches the spark plug. The conductor is wound extremely tight around a special center core. So tight in fact, that there is over 40 Feet of conductor wrapped into a single foot of plug wire. This winding procedure, combined with a ferro magnetic impregnated center core, produces an extremely effective electro magnetic interference ( EMI) "choke". This choke, or suppression capability, keeps the EMI inside the wire where it cannot interfere with other electronics on your vehicle. The outer sleeve that surrounds the conductor assembly is just as impressive. A proprietary blend of silicone and synthetic material produce a sleeve that is highly resistant to high heat as well as abrasion and tears. Features Engineered From The Inside Out, The 8.5 Offers Everything You Have Ever Wanted In A Wire. Incredibly Low Resistance Without Electronic Interference. The Low Resistance Results In Less Loss In Spark Energy So More Reaches The Spark Plug. Proprietary Blend Of Silicone And Synthetic Material Produce A Sleeve That Is Highly Resistant To High Heat As Well As Abrasion And Tears. Length: 6 ft.. Diameter: 8.5 mm.. Color: Red. Core Material: Helically Wound Copper Alloy Conductor With Ferro-Magnetic Impregnated Center Core. Wire Material: Silicone and Synthetic. Resistance ( OHM): 40 To 50 Ohms Per Feet Resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.