5551 Street Fire Wires Spark Plug Wire Set, Black
- Mfr # M46-5551
- Zoro # G524178770
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-5551
- Zoro #
- G524178770
- UPC #
- -
- Country of Origin
- China
Description
The Street Fire spark plug wires feature a low resistance conductor that's wrapped in a sleek and durable black sleeve. The terminals are covered in black boots that protect the conductor from engine heat to ensure spark delivery. Features Helically Wound Conductor Suppresses Electro And Radio Noise. Kevlar Core Combination For Great Strength And Durability. Heavy Duty Terminals For Secure Connection. 8 Millimeter Silicone And Synthetic Jacket Resists Heat And Abrasion. 500 Ohm Per Foot Resistance For Improved Spark Delivery And Power. Silicone Boots Protect Against High Exhaust Temps. Helically Wound Conductor Suppresses Electro And Radio Noise. Kevlar Core Combination For Great Strength And Durability. Heavy Duty Terminals For Secure Connection. Diameter - 8 Millimeter. Wire Material - Silicone and Synthetic. RFI Suppression - Yes. Color - Black. Number - 8. Distributor Boot Material - Silicone and Synthetic. Distributor Terminal Ends - Socket and HEI Style. Spark Plug Boot Material - Silicone. Spark Plug Boot Ends - Straight. Conductor Type - Copper Alloy With Ferro Magnetic Impregnated Center Core. Wire Resistance - 500 Ohms Per Feet Resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.