Shop MSD CO.
Create Account
8381 Pro-Billet Distributor
- Mfr # M46-8381
- Zoro # G424195402
product price:Â
$
1,090.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8381
- Zoro #
- G424195402
- UPC #
- -
- Country of Origin
- China
Description
Leave it to MSD to build an all out performance distributor to replace the OEM GM LT1 Optispark! We machine an entire billet block of aluminum down into a precise housing that fits in place of the factory piece. Then, we fill it with a reliable new pick up assembly, a trick timing adjustment mechanism and top it off with an all new MSD distributor cap! The pick up is an advanced optical encoder, a different style of optical pickup than the OEM. This type of pick up has proven to be very reliable and stable through extreme RPM and conditions. The rotor is bolted to a drive assembly that is indexed to the shaft and is stabilized through the use of a large ball bearing assembly. Once installed, you have the ability to adjust the ignition timing the only distributor that offers timing adjustability! An adjustment screw allows the timing to be tweaked up to +/-5 Degree. The distributor is equipped with a fresh air vent and has an extra thick mounting surface for the cap to eliminate leaks. The distributor is supplied complete with our heavy duty LT1 cap, rotor and the components required for installation. Features Advanced Optical Encoder Trigger Design For Accuracy And Reliability. Easily Adjust The Timing Up To +/-5 Degree. Improved Housing Design And Extra Bolt Eliminates Leaks. Fresh Air Vented And Sealed To Keep The Elements Out. Large Ball Bearing Stabilize Timing Through 10000 RPM. Rotor Drive Design Is Positively Indexed And Cannot Slip. Spark Distribution Type - Optical Trigger. Spark Advance Type - Adjustable Advance. Includes Cap And Rotor - Yes. With Ignition Module - Yes. Drive Gear Type - Without Gear. Cap Color - Red/ Black. Cap Type - Crab Style With Socket/ Female Style Posts. Application 1994-1994 Buick Commercial Chassis. 1994-1994 Buick Roadmaster. 1994-1994 Cadillac Commercial Chassis. 1994-1994 Cadillac Fleetwood. 1993-1994 Chevrolet Camaro. 1994-1994 Chevrolet Caprice. 1994-1994 Chevrolet Commercial Chassis. 1992-1994 Chevrolet Corvette. 1994-1994 Chevrolet Impala. 1993-1994 Pontiac Firebird.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.