Shop MSD CO.
Create Account
84039 Ignition Coil Wire, Red
- Mfr # M46-84039
- Zoro # G224193660
product price:Â
$
58.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-84039
- Zoro #
- G224193660
- UPC #
- -
- Country of Origin
- China
Description
18 in. long, 90 Degree terminals and boots are installed on both sides to connect to an HEI style terminal. A power tower is also supplied to adapt a socket style cap. Features Diameter - 8.5 Millimeter. Length ( IN) - 18 in.. End Style - 90 Degree HEI Style Boots. Material - Silicone and Synthetic. Core Material - Helically Wound Copper Alloy Conductor With Ferro-Magnetic Impregnated Center Core. Resistance ( OHM) - 40 To 50 Ohms Per Feet Resistance. Color - Red. Includes Power Tower - Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.